Beli ranging meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO AC Auto-Ranging Clamp Meter
    Mulai

    Rp2.099.900

    RS PRO AC Auto-Ranging Clamp Meter
    Deskripsi:
    RS PRO RS330 Mini AC Autoranging Clamp MeterFrom the trusted RS PRO brand, the RS330 is a great value clamp meter designed to verify the presence of load current, voltage and resistance. Its small body and jaws fit beautifully into the hand. Features include a large, easy-to-read, backlit display.Battery-powered for maximum portability, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.It is also supplied in a carry case to keep the clampmeter safe and secure during transit.ApplicationsThis current clamp meter is designed for current measurement in electrical testing, and combines a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC current and voltage. This has the advantage of allowing electricians to take a reading from a conductor without touching it, which is both more convenient and safer than other methods.As it is auto-ranging, the multimeter is faster and more user-friendly than manual multimeters where you have to know and preset the appropriate range before measuring.This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
    atribut:
    • AC Current Measurement Resolution (mA): 1
    • AC Voltage Measurement Resolution (µV): 100
    • Absolute Maximum AC Current Measurement (A): 400 AC
    • Absolute Maximum AC Voltage Measurement (V): 600 AC
    • Absolute Maximum DC Voltage Measurement (V): 600 DC
    • Absolute Maximum Resistance Measurement (MΩ): 20
    • Battery Type: AAA
    • Best AC Current Accuracy: ±(2% rdg + 4dgts)
    • Best AC Voltage Accuracy: ±(1.5% rdg + 3dgts)
    • Best DC Voltage Accuracy: ±(1.2% rdg + 3dgts)
    • Best Resistance Measurement Accuracy (%): ±3 + 5 Digits
    • Clamp Meter Type: AC Auto-Ranging Clamp Meter
    • DC Voltage Measurement Resolution (µV): 100
    • Dimensions (mm): 70x37x205
    • Display Type: LCD
    • Functions Measured: AC Current, AC Voltage, Continuity, DC Voltage, Diode Test, Resistance
    • Height (mm): 205
    • Jaw Capacity Busbar (mm): 23
    • Length (mm): 70
    • Power Source: Battery
    • Width (mm): 37
  2. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Size (cm): 53 to 63
    • Helmet Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  3. KLEIN TOOLS Digital Clam Meter (Tang Amper)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    KLEIN TOOLS Digital Clam Meter (Tang Amper)
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • Brand: KLEIN TOOLS
  4. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  5. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  6. WESTWARD Digital Clamp Meter
    Mulai

    Rp1.199.900

    WESTWARD Digital Clamp Meter
    atribut:
    • UNSPSC: 41113601
  7. UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp849.900

    UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)
    Deskripsi:
    UT200+ series digital clamp meters are designed according to EN61010-2010 CAT II 600V/CAT III 300V, featuring overload protection, high reliability, high safety and high accuracy. These meters can be used to measure high-voltage frequency, temperature, AC/DC current, etc. Models in UT200+ Series: UT201+, UT202+, UT202A+, UT203+, UT204+
    atribut:
    • AC Voltage (V): 600, ±(0.8%+5)
    • Auto Power OFF: Yes
    • Auto Range: Yes
    • Continuity Test: Yes
    • DC Voltage (V): 600, ±(0.5%+2)
    • Data Hold: Yes
    • Diode: Yes
    • Display (mm): 37x25
    • Jaw Opening: 28
    • Low Battery Indication: Yes
    • Max/Min: Yes
    • NCV: Yes
    • Power: 1.5V Battery (R03) X 2
    • Product Color: Red and grey
    • Relative Mode: Yes
    • Size (mm): 215x63x36
    • True RMS: Yes
  8. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  9. TRUSCO Bucket Electricians Waterproof Fabric Type without Attachments (Tas Perkakas)
    Mulai

    Rp689.900

    TRUSCO Bucket Electricians Waterproof Fabric Type without Attachments (Tas Perkakas)
    Deskripsi:
    -A folding bucket with high-quality sewing made in Japan.-Uses waterproof cloth.-The veneer board is on the bottom area.
    atribut:
    • DiameterxH: 200x230mm
  10. IDEAL INDUSTRIES Digital Clamp Meter
    Mulai

    Rp3.699.900

    IDEAL INDUSTRIES Digital Clamp Meter
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • Audible Continuity: Yes
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Brand: IDEAL
    • Data Hold: Yes
    • Non-Contact Voltage Detector: Yes
  11. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  12. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  13. DHC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp1.399.900

    DHC Digital Battery Tester with Print (Alat Tes Aki)
    Deskripsi:
    Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
  14. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
Daftar Harga ranging meter Terbaru November 2026
RS PRO AC Auto-Ranging Clamp MeterRp2.099.900
UNI-T Digital Clamp Meter (Tang Ampere)Rp619.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
Petzl Helmet Vertex Vent (Helm Proyek)Rp1.999.900
KLEIN TOOLS Digital Clam Meter (Tang Amper)Rp2.299.900
TEKIRO Socket Set (Kunci Soket Set)Rp359.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
WESTWARD Digital Clamp MeterRp1.199.900
UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)Rp849.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)